

SAMSUNG ELECTRONICS
SAMSUNG ELECTRONICS
SPZ1587LW
SAMSUNG ELECTRONICS SAMSUNG ELECTRONICS
Description
SPZ1587LW V-BELT
V-Belt; 1587MM Length; 1600MM Outside Length; 9.7MM Width; 1 Band; Polyester Tensile Material; Polyester and Fabric Outer Material; Rubber Material; Wedge Wrapped
Part #
SPZ1587LW
BDI #
25124911
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/SPZ1587LW/p/25124911
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111617
Weight / Kilogram
0
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.samsung.com
Product Detail
V-Belt
Product Specification
1587MM Length; 1600MM Outside Length; 9.7MM Width; 1 Band; Polyester Tensile Material; Polyester and Fabric Outer Material; Rubber Material; Wedge Wrapped
Long Description
V-Belt; 1587MM Length; 1600MM Outside Length; 9.7MM Width; 1 Band; Polyester Tensile Material; Polyester and Fabric Outer Material; Rubber Material; Wedge Wrapped