GATES
GATES
XPA1032
GATES GATES
Description
XPA1032 V-BELT ; NON-RETURNABLE 1050MM OL
V-Belt; XPA Series; Cogged Belt Style; 1050MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
XPA1032
BDI #
1137857
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/XPA1032/p/1137857
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.113
EAN
0072053695939
Product Group - BDI
M02356
Belt Series
XPA
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
XPA1032
Weight / LBS
0.25
Long Description
V-Belt; XPA Series; Cogged Belt Style; 1050MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
41.339 Inch | 1050 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

