https://www.bdiexpress.com/medias/INDGATXXXXXX-QD-PWR-4-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NHxpbWFnZS9qcGVnfGFEUm1MMmc0TVM4eE1UQTVORFV6TURFeU9UazFNQzlKVGtSSFFWUllXRmhZV0ZoZlVVUmZVRmRTWHpSZk16QXdlRE13TUM1cWNHY3wxOTFkYzk1ZGYzYmQwM2U5YjY5NmY0Mjc1MTZjYzJiOWUyNzBjMTRkMjI2MmZlZDQ3OWJlOWU4YTZkOTQwMjEw
https://www.bdiexpress.com/medias/INDGATXXXXXX-QD-PWR-4-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NHxpbWFnZS9qcGVnfGFEUm1MMmc0TVM4eE1UQTVORFV6TURFeU9UazFNQzlKVGtSSFFWUllXRmhZV0ZoZlVVUmZVRmRTWHpSZk16QXdlRE13TUM1cWNHY3wxOTFkYzk1ZGYzYmQwM2U5YjY5NmY0Mjc1MTZjYzJiOWUyNzBjMTRkMjI2MmZlZDQ3OWJlOWU4YTZkOTQwMjEw
GATES
GATES
XPZ1212
GATES GATES
Description
XPZ1212 V-BELT ; POR 1225MM OL
V-Belt; XPZ Series; Cogged Belt Style; 1225MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
XPZ1212
BDI #
1410602
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/XPZ1212/p/1410602
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.07
EAN
0072053691849
Product Group - BDI
M02356
Belt Series
XPZ
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
XPZ1212
Weight / LBS
0.15
Long Description
V-Belt; XPZ Series; Cogged Belt Style; 1225MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
48.228 Inch | 1225 Millimeter
Belt Width
0.382 Inch | 9.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

