MEGADYNE GROUP
MEGADYNE GROUP
1426V298
MEGADYNE GROUP MEGADYNE GROUP
Description
1426V298 VARIABLE SPEED BELT ; 7/8" WD 30.4" OUTSIDE LG
26 Degree Angle Series; Variable Speed Style; 29.8" Pitch Length; 7/8" Width; 30.4" Outside Length; Polyester Tensile Material
Part #
1426V298
BDI #
530189
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1426V298/p/530189
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.155
EAN
0746041192747
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1426V298
Long Description
26 Degree Angle Series; Variable Speed Style; 29.8" Pitch Length; 7/8" Width; 30.4" Outside Length; Polyester Tensile Material
Belt Outside Length
30.4 Inch | 772.16 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Pitch Length
29.8 Inch | 756.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh