MEGADYNE GROUP
MEGADYNE GROUP
1626V395
MEGADYNE GROUP MEGADYNE GROUP
Description
1626V395 VARIABLE SPEED BELT ; 1" WD 40.3" OUTSIDE LG
26 Degree Angle Series; Variable Speed Style; 39-1/2" Pitch Length; 1" Width; 40.3" Outside Length; Polyester Tensile Material
Part #
1626V395
BDI #
531120
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1626V395/p/531120
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.254
EAN
0746041192884
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1626V395
Long Description
26 Degree Angle Series; Variable Speed Style; 39-1/2" Pitch Length; 1" Width; 40.3" Outside Length; Polyester Tensile Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Outside Length
40.3 Inch | 1,023.62 Millimeter
Belt Pitch Length
39.5 Inch | 1,003.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh