CONTINENTAL
CONTINENTAL
1632V210-S
CONTINENTAL CONTINENTAL
Description
1632V210-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 32 DEG ANGLE
32 Degree Angle Series; Variable Speed Style; 21" Pitch Length; 1" Width; 21.9" Outside Length; Kevlar Tensile Material
Part #
1632V210-S
BDI #
400858
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1632V210-S/p/400858
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.114
EAN
0037256059735
Product Group - BDI
M02354
Belt Series
32 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.25
Long Description
32 Degree Angle Series; Variable Speed Style; 21" Pitch Length; 1" Width; 21.9" Outside Length; Kevlar Tensile Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Outside Length
21.9 Inch | 556.26 Millimeter
Belt Pitch Length
21 Inch | 533.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


