OPTIBELT
OPTIBELT
17X5X606
OPTIBELT OPTIBELT
Description
17X5X606 V-BELT ; RAW EDGE COGGED
24 Degree Angle; Variable Speed; 606MM Pitch Length; 17MM Belt Width; 637.416MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
17X5X606
BDI #
1406579
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/17X5X606/p/1406579
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.095
EAN
4014486162585
Product Group - BDI
M02354
Belt Series
24 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
17X5X606
Manufacturer Internal Number
17X5X606
Long Description
24 Degree Angle; Variable Speed; 606MM Pitch Length; 17MM Belt Width; 637.416MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.669 Inch | 17 Millimeter
Belt Pitch Length
23.858 Inch | 606 Millimeter
Belt Outside Length
25.095 Inch | 637.416 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh