MEGADYNE GROUP
MEGADYNE GROUP
1822V629
MEGADYNE GROUP MEGADYNE GROUP
Description
1822V629 VARIABLE SPEED BELT ; 1-1/8" WD 63" OUTSIDE LG
22 Degree Angle Series; Variable Speed Style; 62.9" Pitch Length; 1-1/8" Width; Polyester Tensile Material
Part #
1822V629
BDI #
532239
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1822V629/p/532239
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.586
EAN
0746041193089
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1822V629
Long Description
22 Degree Angle Series; Variable Speed Style; 62.9" Pitch Length; 1-1/8" Width; Polyester Tensile Material
Belt Pitch Length
62.9 Inch | 1,597.66 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


