1930V431 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
637309 Drive Belts Variable Speed 

MAUREY MAUREY

1930V431

Description

1930V431 VARI-SPEED BELT

30 Degree Angle; Variable Speed; 43.1" Pitch Length; 1-3/16" Belt Width; 44" Outside Length; Kevlar Tensile Material; Rubber Outer Material

Part #

1930V431

BDI #
637309

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.394
EAN
0640965058281
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
1930V431
Weight / LBS
0.83
Long Description
30 Degree Angle; Variable Speed; 43.1" Pitch Length; 1-3/16" Belt Width; 44" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
43.1 Inch | 1,094.74 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
44 Inch | 1,117.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh