GATES
GATES
2422V570
GATES GATES
Description
2422V570 SYNCHRONOUS BELT
22 Degree Angle Series; Variable Speed Style; 57" Pitch Length; 1-1/2" Width; 57.7" Outside Length; Polyester Tensile Material
Part #
2422V570
BDI #
1100752
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2422V570/p/1100752
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.81
EAN
0072053253085
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2422V570
Manufacturer Internal Number
9804-0844
Weight / LBS
1.79
Long Description
22 Degree Angle Series; Variable Speed Style; 57" Pitch Length; 1-1/2" Width; 57.7" Outside Length; Polyester Tensile Material
Belt Pitch Length
57 Inch | 1,447.8 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Outside Length
57.7 Inch | 1,465.58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


