MAUREY
MAUREY
2836V343
MAUREY MAUREY
Description
2836V343 VARI-SPEED BELT
36 Degree Angle; Variable Speed; 34.3" Pitch Length; 1-3/4" Belt Width; 35.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
2836V343
BDI #
638386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2836V343/p/638386
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.544
EAN
0640965059776
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2836V343
Weight / LBS
1.09
Long Description
36 Degree Angle; Variable Speed; 34.3" Pitch Length; 1-3/4" Belt Width; 35.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
34.3 Inch | 871.22 Millimeter
Belt Outside Length
35.1 Inch | 891.54 Millimeter
Belt Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


