MAUREY
MAUREY
3230HV620
MAUREY MAUREY
Description
3230HV620 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 62" Pitch Length; 2" Belt Width; 63.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
3230HV620
BDI #
639414
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230HV620/p/639414
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.395
EAN
0640965060789
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
3230HV620
Weight / LBS
3.18
Long Description
30 Degree Angle; Variable Speed; 62" Pitch Length; 2" Belt Width; 63.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
62 Inch | 1,574.8 Millimeter
Belt Outside Length
63.1 Inch | 1,602.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


