MEGADYNE GROUP
MEGADYNE GROUP
3236V369
MEGADYNE GROUP MEGADYNE GROUP
Description
3236V369 VARIABLE SPEED BELT ; 2" WD 37.7" OUTSIDE LG
36 Degree Angle Series; Variable Speed Style; 36.9" Pitch Length; 2" Width; 37.7" Outside Length; Polyester Tensile Material
Part #
3236V369
BDI #
537244
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3236V369/p/537244
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.776
EAN
0746041195991
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3236V369
Long Description
36 Degree Angle Series; Variable Speed Style; 36.9" Pitch Length; 2" Width; 37.7" Outside Length; Polyester Tensile Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
36.9 Inch | 937.26 Millimeter
Belt Outside Length
37.7 Inch | 957.58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh