GATES
GATES
38X4421
GATES GATES
Description
38X4421 SNOWMOBILE BELT
24 Degree Angle; Variable Speed; 0" Pitch Length; 1.37" Belt Width; 43.8" Outside Length; Aramid Tensile Material; Fabric Outer Material
Part #
38X4421
BDI #
1105057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/38X4421/p/1105057
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.635
Product Group - BDI
M02236
Belt Series
24 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Other Features
Chloroprene Rubber Body | Snowmobile Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
38X4421
Weight / LBS
1.4
Long Description
24 Degree Angle; Variable Speed; 0" Pitch Length; 1.37" Belt Width; 43.8" Outside Length; Aramid Tensile Material; Fabric Outer Material
Belt Width
1.37 Inch | 34.798 Millimeter
Belt Pitch Length
0 Inch | 0 Millimeter
Belt Outside Length
43.8 Inch | 1,112.52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh