MEGADYNE GROUP
MEGADYNE GROUP
4430V970
MEGADYNE GROUP MEGADYNE GROUP
Description
4430V970 VARIABLE SPEED BELT ; 2-3/4" WD 98" OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 97" Pitch Length; 2-3/4" Width; 98" Outside Length; Polyester Tensile Material
Part #
4430V970
BDI #
540179
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V970/p/540179
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041196769
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4430V970
Long Description
30 Degree Angle Series; Variable Speed Style; 97" Pitch Length; 2-3/4" Width; 98" Outside Length; Polyester Tensile Material
Belt Outside Length
98 Inch | 2,489.2 Millimeter
Belt Pitch Length
97 Inch | 2,463.8 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


