MEGADYNE GROUP
MEGADYNE GROUP
4436V551
MEGADYNE GROUP MEGADYNE GROUP
Description
4436V551 VARIABLE SPEED BELT ; 2-3/4" WD 56.1" OUTSIDE LG
36 Degree Angle Series; Variable Speed Style; 55.1" Pitch Length; 2-3/4" Width; 56.1" Outside Length; Polyester Tensile Material
Part #
4436V551
BDI #
540190
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4436V551/p/540190
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.951
EAN
0746041196790
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4436V551
Long Description
36 Degree Angle Series; Variable Speed Style; 55.1" Pitch Length; 2-3/4" Width; 56.1" Outside Length; Polyester Tensile Material
Belt Pitch Length
55.1 Inch | 1,399.54 Millimeter
Belt Outside Length
56.1 Inch | 1,424.94 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh