GATES
GATES
44G5077
GATES GATES
Description
44G5077 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 34 Degree Angle; 50.768" Belt Pitch Length; 1-7/16" Belt Width; 52" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
44G5077
BDI #
20914220
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/44G5077/p/20914220
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.798
EAN
0770075470007
Product Group - BDI
M02356
Belt Series
34 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
1.76
Long Description
Belt, Variable Speed; 34 Degree Angle; 50.768" Belt Pitch Length; 1-7/16" Belt Width; 52" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Outside Length
52 Inch | 1320.8 Millimeter
Belt Pitch Length
50.768 Inch | 1289.507 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


