GATES
GATES
75G3214
GATES GATES
Description
75G3214 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 18 Degree Angle; 32.145" Belt Pitch Length; 3/4" Belt Width; 32-13/16" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
75G3214
BDI #
20914490
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/75G3214/p/20914490
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.1
EAN
0770075665229
Product Group - BDI
M02356
Belt Series
18 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Variable Speed; 18 Degree Angle; 32.145" Belt Pitch Length; 3/4" Belt Width; 32-13/16" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
32.813 Inch | 833.45 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Pitch Length
32.145 Inch | 816.483 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


