NORD GEAR CORP.
NORD GEAR CORP.
R196/71992000
NORD GEAR CORP. NORD GEAR CORP.
Description
R196/71992000 V BELT ; 33 X 9 X 906 X 28DEG
Variable Speed Belt; 28 Degree Angle Series; 33" Length; 9" Width
Part #
R196/71992000
BDI #
25171464
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/R196-71992000/p/25171464
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.nord.com
Product Detail
Variable Speed Belt
Product Specification
28 Degree Angle Series; 33" Length; 9" Width
Long Description
Variable Speed Belt; 28 Degree Angle Series; 33" Length; 9" Width