

TSUBAKI
TSUBAKI
06B1 12T hardened Article No.21706000005
TSUBAKI TSUBAKI
Description
TSUBAKI 06B1 12T hardened Article No.21706000005
Roller Chain Sprocket; 06B-1 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 41.275MM Outside Diameter; 36.8MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
06B1 12T hardened Article No.21706000005
BDI #
25136975
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B1-12T-hardened-Article-No-21706000005/p/25136975
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.195
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.4299
Long Description
Roller Chain Sprocket; 06B-1 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 41.275MM Outside Diameter; 36.8MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Pitch Diameter
1.449 Inch | 36.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh