

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
06B35 X 12MM KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
06B35 X 12MM KW 2SS CHAIN SPROCKET ; 06 ANSI 35 TEETH 12MM BORE
Roller Chain Sprocket; 12MM Bore; 06B-1 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 111.557MM Outside Diameter; 106.26MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
06B35 X 12MM KW 2SS
BDI #
22999772
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B35-X-12MM-KW-2SS/p/22999772
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
35
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Simplex Type | With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 12MM Bore; 06B-1 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 111.557MM Outside Diameter; 106.26MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
4.392 Inch | 111.557 Millimeter
Pitch Diameter
4.183 Inch | 106.26 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh