

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
08B20 X 1-1/4 KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
08B20 X 1-1/4 KW SS SPROCKET
Roller Chain Sprocket; 1-1/4" Bore; 08B-1 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
08B20 X 1-1/4 KW SS
BDI #
25202197
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08B20-X-1-1-4-KW-SS/p/25202197
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Simplex Type | With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 08B-1 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
3.196 Inch | 81.18 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.457 Inch | 87.808 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh