https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
08BTB15H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
08BTB15H ROLLER CHAIN SPROCKET ; 08 CHAIN 15 TEETH 1 ROW HT
Roller Chain Sprocket; 08B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 67.361MM Outside Diameter; 61.08MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
08BTB15H
BDI #
613347
Details
59.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08BTB15H/p/613347
Your Price
$ 59.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.181
EAN
0697950408811
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1008
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.397
Long Description
Roller Chain Sprocket; 08B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 67.361MM Outside Diameter; 61.08MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
2.405 Inch | 61.08 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.652 Inch | 67.361 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

