

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10-2A22-1610
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10-2A22-1610 SPROCKET
Roller Chain Sprocket; 10B-2 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 119.939MM Outside Diameter; 111.55MM Pitch Diameter; A-No Hub; Bushed Mount; 1610 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
10-2A22-1610
BDI #
24989047
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/10-2A22-1610/p/24989047
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
10B-2
Number of Teeth
22
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Bushed
Bushing Size if bushed
1610
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 10B-2 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 119.939MM Outside Diameter; 111.55MM Pitch Diameter; A-No Hub; Bushed Mount; 1610 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
4.392 Inch | 111.55 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.722 Inch | 119.939 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh