https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-SP-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NjR8aW1hZ2UvanBlZ3xhRFZqTDJnNFpTOHhNRE14Tmpjd016RXdOVEExTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlFYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDg3M2M2MWViMDlkNGVlZWZkZjBlYWFmYTk0YTQxNzE4NWE0NDNiYjlkOTI5NzY3OGFjMWVmOWZmMDI4ZDIwM2M
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-SP-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NjR8aW1hZ2UvanBlZ3xhRFZqTDJnNFpTOHhNRE14Tmpjd016RXdOVEExTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlFYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDg3M2M2MWViMDlkNGVlZWZkZjBlYWFmYTk0YTQxNzE4NWE0NDNiYjlkOTI5NzY3OGFjMWVmOWZmMDI4ZDIwM2M
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
100A90 SPLIT SPECIAL
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
100A90 SPLIT SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Roller Chain Sprocket; 100 Chain; 90 Teeth; 1 Row of Teeth; No Hardened Teeth; 36.545" Outside Diameter; 35.818" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
100A90 SPLIT SPECIAL
BDI #
21445031
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100A90-SPLIT-SPECIAL/p/21445031
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
83.57
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
90
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
184.24031
Long Description
Roller Chain Sprocket; 100 Chain; 90 Teeth; 1 Row of Teeth; No Hardened Teeth; 36.545" Outside Diameter; 35.818" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
36.545 Inch | 928.243 Millimeter
Pitch Diameter
35.818 Inch | 909.777 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


