

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
100B33 3 3/4KW AND SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
100B33 3 3/4KW AND SS SPROCKET ; 1-1/4IN PITCH 3IN BORE 33 TEETH
Roller Chain Sprocket; 3-3/4" Bore; 100 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.841" Outside Diameter; 13.15" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100B33 3 3/4KW AND SS
BDI #
21536540
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100B33-3-3-4KW-AND-SS/p/21536540
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
33
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 3-3/4" Bore; 100 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.841" Outside Diameter; 13.15" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
3.75 Inch | 95.25 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
13.841 Inch | 351.561 Millimeter
Pitch Diameter
13.15 Inch | 334.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh