MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
100F72
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
100F72 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Roller Chain Sprocket; 100 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 29.38" Outside Diameter; 28.658" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100F72
BDI #
614360
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100F72/p/614360
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
48.08
EAN
0697950023793
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
72
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
F
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
106
Long Description
Roller Chain Sprocket; 100 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 29.38" Outside Diameter; 28.658" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1 To 3-15/16 Inch | 45 To 100 Millimeter
Pitch Diameter
28.658 Inch | 727.913 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
29.38 Inch | 746.252 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


