

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1030C12 4 KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1030C12 4 KW 2SS MILL CHAIN SPROCKET ; 4IN BORE 12 TEETH STEEL 2 SETSCREW
Roller Chain Sprocket; 4" Bore; 1030 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.706" Outside Diameter; 11.881" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1030C12 4 KW 2SS
BDI #
21445035
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/1030C12-4-KW-2SS/p/21445035
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.8
Product Group - BDI
M02312
Chain Size
1030
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | Flame Cut Sprockets | With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
58.8
Long Description
Roller Chain Sprocket; 4" Bore; 1030 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.706" Outside Diameter; 11.881" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
11.881 Inch | 301.777 Millimeter
Chain Pitch
3.075 Inch | 78.105 Millimeter
Outside Diameter
13.706 Inch | 348.132 Millimeter
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh