

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
124CS11 3 7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
124CS11 3 7/16 ENGINEERING CHAIN SPKT ; ACCU-TORCH-BS
Roller Chain Sprocket; 3-7/16" Bore; 124 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.2" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
124CS11 3 7/16
BDI #
615316
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/124CS11-3-7-16/p/615316
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171902
Weight / Kilogram
35.38
EAN
0697950323978
Product Group - BDI
M02312
Chain Size
124
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
95
Long Description
Roller Chain Sprocket; 3-7/16" Bore; 124 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.2" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
3.438 Inch | 87.325 Millimeter
Pitch Diameter
14.2 Inch | 360.68 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh