

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
132A10
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
132A10 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK
Roller Chain Sprocket; 132 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.58" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 6.05" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
132A10
BDI #
615434
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/132A10/p/615434
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171902
Weight / Kilogram
108.267
EAN
0697950068817
Product Group - BDI
M02312
Chain Size
132
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
235
Long Description
Roller Chain Sprocket; 132 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.58" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 6.05" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
19.58 Inch | 497.332 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Chain Pitch
6.05 Inch | 153.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh