

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
140A36 F-SPLIT 9.375IN ID MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
140A36 F-SPLIT 9.375IN ID MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-3/4IN PITCH
Roller Chain Sprocket; 9-3/8" Bore; 140 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 21.053" Outside Diameter; 20.08" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
140A36 F-SPLIT 9.375IN ID MTO
BDI #
21516128
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140A36-F-SPLIT-9-375IN-ID-MTO/p/21516128
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
34.02
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
36
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
75.00126
Long Description
Roller Chain Sprocket; 9-3/8" Bore; 140 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 21.053" Outside Diameter; 20.08" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bore
9.375 Inch | 238.125 Millimeter
Outside Diameter
21.053 Inch | 534.746 Millimeter
Pitch Diameter
20.08 Inch | 510.032 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh