Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

140BTB21 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
615573 Roller Chain Sprockets 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

140BTB21

Description

140BTB21 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

Roller Chain Sprocket; 140 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.661" Outside Diameter; 11.743" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

140BTB21

BDI #
615573

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
10.89
EAN
0697950033037
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
24
Long Description
Roller Chain Sprocket; 140 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.661" Outside Diameter; 11.743" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
12.661 Inch | 321.589 Millimeter
Pitch Diameter
11.743 Inch | 298.28 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh