

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
160B11H 2-15/16IN 2.0IN LTB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
160B11H 2-15/16IN 2.0IN LTB SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH
Roller Chain Sprocket; 2-15/16" Bore; 160 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 8.012" Outside Diameter; 7.1" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
160B11H 2-15/16IN 2.0IN LTB
BDI #
21445048
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/160B11H-2-15-16IN-2-0IN-LTB/p/21445048
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
7.82
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
17.24015
Long Description
Roller Chain Sprocket; 2-15/16" Bore; 160 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 8.012" Outside Diameter; 7.1" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
8.012 Inch | 203.505 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
7.1 Inch | 180.34 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh