

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
180A15H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
180A15H ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 11.934" Outside Diameter; 10.822" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
180A15H
BDI #
21573668
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/180A15H/p/21573668
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.09
Product Group - BDI
M02312
Chain Size
180
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.40304
Long Description
Roller Chain Sprocket; 180 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 11.934" Outside Diameter; 10.822" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Outside Diameter
11.934 Inch | 303.124 Millimeter
Pitch Diameter
10.822 Inch | 274.879 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh