

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
180A19H 6-5/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
180A19H 6-5/8 SPROCKET ; 6-5/8IN BORE 19 TEETH STEEL
Roller Chain Sprocket; 6-5/8" Bore; 180 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 14.834" Outside Diameter; 13.67" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
180A19H 6-5/8
BDI #
21445057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/180A19H-6-5-8/p/21445057
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
21.49
Product Group - BDI
M02312
Chain Size
180
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
47.37734
Long Description
Roller Chain Sprocket; 6-5/8" Bore; 180 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 14.834" Outside Diameter; 13.67" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
6.625 Inch | 168.275 Millimeter
Pitch Diameter
13.67 Inch | 347.218 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Outside Diameter
14.834 Inch | 376.784 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh