

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
180B28
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
180B28 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED
Roller Chain Sprocket; 180 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 21.319" Outside Diameter; 20.096" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
180B28
BDI #
616333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/180B28/p/616333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
63.234
EAN
0697950028026
Product Group - BDI
M02312
Chain Size
180
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
5.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
135
Long Description
Roller Chain Sprocket; 180 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 21.319" Outside Diameter; 20.096" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
21.319 Inch | 541.503 Millimeter
Pitch Diameter
20.096 Inch | 510.438 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh