

LINN GEAR
LINN GEAR
200-3B21
LINN GEAR LINN GEAR
Description
200-3B21 TRIPLE STRAND SPROCKET
Roller Chain Sprocket; 200-3 Chain; 21 Teeth; 3 Row of Teeth; No Hardened Teeth; 18.088" Outside Diameter; 16.775" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
200-3B21
BDI #
590193
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200-3B21/p/590193
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
167.83
Product Group - BDI
M02312
Chain Size
200-3
Number of Teeth
21
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
5.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
200-3B21
Weight / LBS
370
Long Description
Roller Chain Sprocket; 200-3 Chain; 21 Teeth; 3 Row of Teeth; No Hardened Teeth; 18.088" Outside Diameter; 16.775" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
16.775 Inch | 426.085 Millimeter
Outside Diameter
18.088 Inch | 459.435 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh