

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
200B15 4-3/4 FORD SPEC
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
200B15 4-3/4 FORD SPEC SPROCKET ; SGL ROLLER CHAIN SPROCKET 2-1/2IN PITCH
Roller Chain Sprocket; 4-3/4" Bore; 200 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.26" Outside Diameter; 12.025" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
200B15 4-3/4 FORD SPEC
BDI #
21515727
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200B15-4-3-4-FORD-SPEC/p/21515727
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
30.13
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
66.42528
Long Description
Roller Chain Sprocket; 4-3/4" Bore; 200 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.26" Outside Diameter; 12.025" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
4.75 Inch | 120.65 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pitch Diameter
12.025 Inch | 305.435 Millimeter
Outside Diameter
13.26 Inch | 336.804 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh