LINN GEAR
LINN GEAR
200TLC45
LINN GEAR LINN GEAR
Description
200TLC45 TAPER-LOCK SPROCKET
Roller Chain Sprocket; 200 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 37.252" Outside Diameter; 35.84" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 6050 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
200TLC45
BDI #
586161
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200TLC45/p/586161
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
223.621
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
6050
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
200TLC45
Weight / LBS
493
Long Description
Roller Chain Sprocket; 200 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 37.252" Outside Diameter; 35.84" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 6050 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
37.252 Inch | 946.201 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
4-7/16 To 6 Inch | 80 To 150 Millimeter
Pitch Diameter
35.84 Inch | 910.336 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


