https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzOHxpbWFnZS9qcGVnfGFHTmlMMmhtTnk4eE1EYzJOekUzTURZek16YzFPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh4WDFOVVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFjMTk5OWI3NWJjNTRjOGVhNDJmZWM5MDUxMDEyYzU0YWFlMTUyMzgzMzA5NjEyZmEzYzhhNzMzMDExNGMzN2I
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzOHxpbWFnZS9qcGVnfGFHTmlMMmhtTnk4eE1EYzJOekUzTURZek16YzFPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh4WDFOVVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFjMTk5OWI3NWJjNTRjOGVhNDJmZWM5MDUxMDEyYzU0YWFlMTUyMzgzMzA5NjEyZmEzYzhhNzMzMDExNGMzN2I
BROWNING
BROWNING
200U18
BROWNING BROWNING
Description
200U18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Roller Chain Sprocket; 200 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.678" Outside Diameter; 14.397" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
200U18
BDI #
312228
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200U18/p/312228
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
34.005
EAN
0662289026883
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
U0
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3358140
Weight / LBS
74.9
Long Description
Roller Chain Sprocket; 200 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.678" Outside Diameter; 14.397" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.678 Inch | 398.221 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Bushing Bore Range
2-3/8 To 5-1/2 Inch | 60 To 140 Millimeter
Pitch Diameter
14.397 Inch | 365.684 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

