

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2040B19 W/2 1641 2RS BRG MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2040B19 W/2 1641 2RS BRG MTO SPROCKET
Roller Chain Sprocket; 2040 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.3" Outside Diameter; 3.08" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
2040B19 W/2 1641 2RS BRG MTO
BDI #
24287016
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2040B19-W-2-1641-2RS-BRG-MTO/p/24287016
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
2040
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
1.625
Minimum Plain Bore
Yes
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2040 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.3" Outside Diameter; 3.08" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
3.3 Inch | 83.82 Millimeter
Pitch Diameter
3.08 Inch | 78.232 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh