

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2050B19
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2050B19 ROLLER CHAIN SPROCKET ; DOUBLE PITCH
Roller Chain Sprocket; 2050 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.12" Outside Diameter; 3.85" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
2050B19
BDI #
617429
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2050B19/p/617429
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.015
EAN
0697950044729
Product Group - BDI
M02312
Chain Size
2050
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
1.969
Minimum Plain Bore
Yes
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.24
Long Description
Roller Chain Sprocket; 2050 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.12" Outside Diameter; 3.85" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
4.12 Inch | 104.648 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.85 Inch | 97.79 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh