

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2050B30 X 1-1/4 SPLIT HUB 1/4 KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2050B30 X 1-1/4 SPLIT HUB 1/4 KW 2SS ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-1/4" Bore; 2050 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.32" Outside Diameter; 6.012" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
2050B30 X 1-1/4 SPLIT HUB 1/4 KW 2SS
BDI #
25171270
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2050B30-X-1-1-4-SPLIT-HUB-1-4-KW-2SS/p/25171270
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
2050
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch | Split Type | With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 2050 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.32" Outside Diameter; 6.012" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
6.32 Inch | 160.528 Millimeter
Pitch Diameter
6.012 Inch | 152.71 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh