

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2080B15
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2080B15 ROLLER CHAIN SPROCKET ; DOUBLE PITCH
Roller Chain Sprocket; 2080 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.3" Outside Diameter; 4.917" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
2080B15
BDI #
617560
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2080B15/p/617560
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.21
EAN
0697950045900
Product Group - BDI
M02312
Chain Size
2080
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.281
Minimum Plain Bore
Yes
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
4.8
Long Description
Roller Chain Sprocket; 2080 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.3" Outside Diameter; 4.917" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.917 Inch | 124.892 Millimeter
Outside Diameter
5.3 Inch | 134.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh