

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2080C21NI 2-7/16 SS SET SC
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2080C21NI 2-7/16 SS SET SC SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN
Roller Chain Sprocket; 2-7/16" Bore; 2080 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.23" Outside Diameter; 6.785" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Nickel Plated Steel Material
Part #
2080C21NI 2-7/16 SS SET SC
BDI #
21445142
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2080C21NI-2-7-16-SS-SET-SC/p/21445142
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.03
Product Group - BDI
M02312
Chain Size
2080
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Nickel Plated Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch | With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
13.29387
Long Description
Roller Chain Sprocket; 2-7/16" Bore; 2080 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.23" Outside Diameter; 6.785" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Nickel Plated Steel Material
Outside Diameter
7.23 Inch | 183.642 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
6.785 Inch | 172.339 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh