

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2082C21SS X 1.950/1.952 SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2082C21SS X 1.950/1.952 SS CHN SPROCKET ; MTO @ 90DEG APT ON 2.750 HOD C STYLE
Roller Chain Sprocket; 1.95" Bore; 2082 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.47" Outside Diameter; 13.419" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
2082C21SS X 1.950/1.952 SS
BDI #
25939046
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2082C21SS-X-1-950-1-952-SS/p/25939046
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
2082
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch | With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1.95" Bore; 2082 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.47" Outside Diameter; 13.419" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Outside Diameter
14.47 Inch | 367.538 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
1.95 Inch | 49.53 Millimeter
Pitch Diameter
13.419 Inch | 340.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh