https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MzB8aW1hZ2UvanBlZ3xhRFJsTDJnd09TOHhNRE16TlRnMk9EY3hOVEF6T0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlRYek13TUhnek1EQXVhbkJufDJlZDg3ZTNlNWZiNGI4NmM4ZmRkZThhZWJkYzFmMDY4ODY2MTA4NGZiMjQxNjMxMGNiMmM0N2Q1ZWNkOWMzNTg
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MzB8aW1hZ2UvanBlZ3xhRFJsTDJnd09TOHhNRE16TlRnMk9EY3hOVEF6T0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlRYek13TUhnek1EQXVhbkJufDJlZDg3ZTNlNWZiNGI4NmM4ZmRkZThhZWJkYzFmMDY4ODY2MTA4NGZiMjQxNjMxMGNiMmM0N2Q1ZWNkOWMzNTg
TSUBAKI
TSUBAKI
21704000234 10B1 11T SS Sprocket
TSUBAKI TSUBAKI
Description
TSUBAKI 21704000234 10B1 11T SS Sprocket
Roller Chain Sprocket; 10B-1 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 63.602MM Outside Diameter; 56.35MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Stainless Steel Material
Part #
21704000234 10B1 11T SS Sprocket
BDI #
24709815
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/21704000234-10B1-11T-SS-Sprocket/p/24709815
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.37
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.81571
Long Description
Roller Chain Sprocket; 10B-1 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 63.602MM Outside Diameter; 56.35MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Stainless Steel Material
Outside Diameter
2.504 Inch | 63.602 Millimeter
Pitch Diameter
2.219 Inch | 56.35 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

