

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
25B36 1 KW/1SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
25B36 1 KW/1SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH
Roller Chain Sprocket; 1" Bore; 25 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.008" Outside Diameter; 2.869" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
25B36 1 KW/1SS
BDI #
21445122
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25B36-1-KW-1SS/p/21445122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.22
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
36
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 1 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.48502
Long Description
Roller Chain Sprocket; 1" Bore; 25 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.008" Outside Diameter; 2.869" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
2.869 Inch | 72.873 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Outside Diameter
3.008 Inch | 76.403 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh