

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
25B48H STL 1/2PB 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
25B48H STL 1/2PB 2SS SPROCKET
Roller Chain Sprocket; 25 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 3.964" Outside Diameter; 3.823" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
25B48H STL 1/2PB 2SS
BDI #
21585580
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25B48H-STL-1-2PB-2SS/p/21585580
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02194
Chain Size
25
Number of Teeth
48
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
1.375
Minimum Plain Bore
Yes
Other Features
1/2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 25 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 3.964" Outside Diameter; 3.823" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.25 Inch | 6.35 Millimeter
Outside Diameter
3.964 Inch | 100.686 Millimeter
Pitch Diameter
3.823 Inch | 97.104 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh