Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

28CTB38 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-TL-KW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1NzF8aW1hZ2UvanBlZ3xhRFU0TDJnd05TOHhNREEzTmpZeE16YzNNVEk1TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxUk1YMHRYWDFOVVRGOHpNREJZTXpBd0xtcHdad3xhZmU3MGMyZGQ3OWJmMjU3YjU3NjQ3NGM3NDYyNzNkNjcwOGY1YjEwN2RhYmU4ODlhMjIzM2NlOTk0MDM1Zjgz
618110 Roller Chain Sprockets 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

28CTB38

Description

28CTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

Roller Chain Sprocket; 28B-1 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 563.093MM Outside Diameter; 538.27MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3535 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

28CTB38

BDI #
618110

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
52.12
EAN
0697950412238
Product Group - BDI
M02312
Chain Size
28B-1
Number of Teeth
38
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
3535
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
100.09
Long Description
Roller Chain Sprocket; 28B-1 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 563.093MM Outside Diameter; 538.27MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3535 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
22.169 Inch | 563.093 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Pitch Diameter
21.192 Inch | 538.27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh